Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule 80, 1-1/4" Pipe Size, FNPT
Mfr # 9848-012
Zoro # G0305733
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9848-012
- Zoro # G0305733
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Overall Length | 1 7/8 in |
Pipe Size | 1 1/4 in |
Outside Diameter | 2 5/16 in |
Description
Cap, 1 1/4 in Nominal Pipe Size, CPVC, Schedule 80, Female NPT, For Pipe Schedule 80, 2 5/16 in Outside Diameter, 1 7/8 in Overall Length, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 1-1/4 In.-11-1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 1/4 in Tube Size, Polysulfone, White (3515R-1004)
- ZORO SELECT 2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P881)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (9835-015)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/2" Pipe Size, MIP x CTS Socket Hub (4136-015)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/4" Pipe Size, MNPT (9850-007)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT x FNPT (9805-015)
- Zoro Select Fittings