Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub
Mfr # 2GKF6
Zoro # G3255305
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2GKF6
- Zoro # G3255305
- UPC # 190735932544
- Country of Origin Multiple
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Compatible Copper Tube Size | 2 in |
Socket Depth | 1 7/10 in |
Overall Length | 2 1/4 in |
Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Description
Cap, CTS, Application Non-Potable Water, Compatible Copper Tube Size 2 in, Fitting Connection Type CTS Hub, Fitting Material CPVC, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape CTS Cap, Precleaned Cleaned and Bagged, Standards ASTM D2846, Color Cream, Compatible Tube Material CPVC, Minimum Operating Temperature 32 Degrees F, Overall Length 2 1/4 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 6" T-551 F.F.SILLOCK (108-102)
- FRENCH COUNTRY KS7128BL Two-Handle Wall Mount Bathroom Faucet (KS7128BL)
- ROHL Push Drain With Overflow (5447ULB)
- ISPRING Whole House Water Filter System (WGB32BM)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x Socket (9837-073)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1" Pipe Size, FNPT x Socket (9835-010)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 2" Pipe Size, Spigot x Socket (9837-420)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1" Pipe Size, CTS Hub (2GKD2)
- Zoro Select Fittings