Shop All CPVC Pipe Fittings
This Product is Discontinued
Zoro Select
CPVC Cap, Class 100, 1/2" Pipe Size, MNPT x MNPT (Discontinued)
Mfr # 85781
Zoro # G4810981
This Product is Discontinued
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Class 100
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 85781
- Zoro # G4810981
- UPC # 091712857815
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 7/8 in |
Pipe Size | 1/2 in |
Outside Diameter | 1/2 in |
Description
Cap, 1/2 in Nominal Pipe Size, CPVC, Male NPT, 1/2 in Outside Diameter, 7/8 in Overall Length, 400 psi Maximum Operating Pressure, 400 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.