Shop All CPVC Pipe Fittings
Zoro Select
CPVC Bushing, Schedule 80, 6" x 3" Pipe Size, Spigot x Socket
Mfr # 9837-530
Zoro # G5328163
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9837-530
- Zoro # G5328163
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 3" |
Pipe Size (Fittings) | 6" x 3" |
For Pipe Outside Diameter | 6 in |
Fitting Pipe Size | 3 in x 6 in |
Pipe Size | 3 in, 6 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 6 15/16 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Hex Size | 6 15/16 in |
Overall Length | 3 5/8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 3 in, Male, Spigot, 6 5/8 in, 6 in, Male, Socket, 6 15/16 in, Includes Seal No, For Pipe Outside Diameter 6 in, 3 5/8 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- MOEN Doux Hand Towel Bar (YB0286BN)
- GLISTEN Garbage Disposal Cleaner, Bag, 4 ct, PK6 (DP06N-PB)
- WOODFORD MFG 3/4 in. PEX x 10 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-10-MH)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9829-015)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9854-025)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4147-005)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4106-010)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- KBI ELBOW 90 CPVC 3/4"" 10PK (CTS02300C0800)
- Zoro Select CPVC Pipe Fittings