Shop All CPVC Pipe Fittings
Zoro Select
CPVC Blind Flange, Schedule 80, 3" Pipe Size, Flanged
Mfr # 9853-030
Zoro # G2838561
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Blind Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9853-030
- Zoro # G2838561
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 7-1/2" |
Bolt Circle Diameter | 6 in |
Overall Length | 15/16 in |
Bolt Hole Diameter | 11/16 in |
Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Flange Outside Diameter | 7 1/2 in |
Fitting Pipe Size | 3 in |
Description
Blind Flange, Flat, 3 in Nominal Pipe Size, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 15/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- BLUE TWISTER Irrigation Male Adptr 1 (ABTMA1)
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- KOHLER Nut (1219254)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4137-209)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x FNPT (9838-209)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FIP x CTS Socket Hub (4135-007OR)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x FNPT (9838-130)
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, Socket x Socket x Socket (9801-007)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, FNPT (9855-015)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, Socket (9851-010)
- Zoro Select CPVC Pipe Fittings