Shop All CPVC Pipe Fittings
Zoro Select
CPVC Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Socket Hub
Mfr # 2GKA5
Zoro # G3132157
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2GKA5
- Zoro # G3132157
- UPC # 190735931578
- Country of Origin Multiple
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 1 31/32 in |
Socket Depth | 9/10 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Description
CTS Adapter, Application Non-Potable Water, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 1 in, Fitting Material CPVC, Fitting Side A Pipe Size 1 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Cleaned and Bagged, Standards ASTM D2846, Color Cream, Compatible Tube Material CPVC, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Copper Pipe Tee Fitting, 10PK (CPR-TEE-1.2-10)
- JONES STEPHENS Extension Cover, 6" dia., SS, W4 Bolt (C90016)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- DELTA Tub Spout, Pull-Up Diverter (RP75435BL)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (4136-005SS)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-211)
- ZORO SELECT CPVC Wye, Schedule 80, 6" Pipe Size, Socket (9870-060)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9819-007)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- GENOVA PRODUCTS 50217 1 x 0.75 in. CPVC Reducing Bushing- Beige (446591)
- Zoro Select Fittings