Shop All CPVC Pipe Fittings
Zoro Select
CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MIP x CTS Socket Hub
Mfr # 4136-007
Zoro # G3397493
original price:
$1.05
5% off
$0.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4136-007
- Zoro # G3397493
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 17/32 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side B Copper Tube Size | 6 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Copper Tube Size | 6 in |
Pipe Size | 3/4 in |
Copper Tube Size | 6 in |
Description
Male Adapter, Application Non-Potable Water, Fitting Side A Connection Type NPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 6 in, Fitting Material CPVC, Fitting Side A Pipe Size 3/4 in, Maximum Operating Pressure 360 psi @ 73 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 1 17/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Top-Line® 8" OC Wall Mount Pre-Rinse Assembly (TLL13-1100-BRZ)
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- BECK 1" x 6" Black Pipe Nipple Sch 40 (0330025602)
- ZORO SELECT CPVC Coupling, Schedule 80, 1/4" Pipe Size, Socket x Socket (9830-002)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, Socket (9829-012)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9857-375-015)
- ZORO SELECT CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT (9839-052)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, MNPT x FNPT (9839-072)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1/2" Pipe Size, MNPT x Socket (9836-005)
- APOLLO BY TMG 1/2 in. x 1/2 in. Solvent Weld CPVC 90-Degree CTS x FNPT Drop Ear Elbow (CPVCDEE12W)
- Zoro Select CPVC Pipe Fittings