Shop All CPVC Pipe Fittings
Zoro Select
CPVC 45 Degree Street Elbow, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot
Mfr # 4127-007
Zoro # G3458481
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4127-007
- Zoro # G3458481
- UPC # 00011651990176
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type Spigot, Fitting Side A Copper Tube Size 3/4 in, Fitting Material CPVC, Maximum Operating Pressure 400 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 45 Degrees Street Elbow, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS21812)
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 6mm Tube Size, Black (ZUSA-TF-PTC-366)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1" NPT (G6040)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FIP x CTS Socket Hub (4135-005OR)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x Socket (9837-248)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x Socket (9837-292)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- ZORO SELECT CPVC Tee, Schedule 80, 2" Pipe Size, FNPT x FNPT x FNPT (9805-020)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- ZORO SELECT CPVC Female Connector, Schedule 80, 3/4" Pipe Size, FNPT x Socket (835-007CBR)
- Zoro Select CPVC Pipe Fittings