Shop All CPR Management
This Product is Discontinued
Zoro Select
CPR Faceshield, Universal, Bag, Clear, PK6 (Discontinued)
Mfr # 9999-1603
Zoro # G6621260
This Product is Discontinued
Key Features
- Includes 1 Way Valve, Pair of Vinyl Medical Exam Gloves, (3) Antiseptic Wipes
- Size Universal
- Number of Components 6
- People Served 1
- Case Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1603
- Zoro # G6621260
- UPC # 814471011386
- Country of Origin China
- Category CPR Management
Dimensions
Size | Universal |
Height | 2 1/4 in |
Width | 1/2 in |
Length | 4 1/4 in |
Details
Item | CPR Faceshield |
Includes | 1 Way Valve, Pair of Vinyl Medical Exam Gloves, (3) Antiseptic Wipes |
Number of Components | 6 |
People Served | 1 |
Case Type | Bag |
Disposable | Yes |
Standards | FDA, ANSI/ISEA Z308.1-2015 |
Case Color | Clear |
Case Material | Nylon |
Description
CPR Faceshield, Size Universal, Kit Type CPR, Number of Components 6, 1 People Served, Case Type Bag, Case Material Nylon, Case Color Clear, Disposable Yes, Height 2 1/4 in, Length 4 1/4 in, Width 1/2 in, Includes 1 Way Valve, Pair of Vinyl Medical Exam Gloves, (3) Antiseptic Wipes, Standards FDA, ANSI/ISEA Z308.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.