Shop All CPR Management
Zoro Select
CPR Faceshield, Universal, Bag, Clear
Mfr # 9999-1601
Zoro # G6612739
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Way Valve, Instructions
- Size Universal
- Number of Components 2
- People Served 1
- Case Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1601
- Zoro # G6612739
- UPC # 814471011362
- Country of Origin China
- Category CPR Management
Dimensions
Size | Universal |
Height | 2 1/4 in |
Width | 1/2 in |
Length | 4 1/4 in |
Details
Item | CPR Faceshield |
Includes | 1 Way Valve, Instructions |
Number of Components | 2 |
People Served | 1 |
Case Type | Bag |
Disposable | Yes |
Case Color | Clear |
Case Material | Nylon |
Standards | FDA, ANSI/ISEA Z308.1-2015 |
Description
CPR Faceshield, Size Universal, Kit Type CPR, Number of Components 2, 1 People Served, Case Type Bag, Case Material Nylon, Case Color Clear, Disposable Yes, Height 2 1/4 in, Length 4 1/4 in, Width 1/2 in, Includes 1 Way Valve, Instructions, Standards FDA, ANSI/ISEA Z308.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB BERNARD ROOT TIP STRAIGHT SPADE ELEVATOR ELE-0060 (A2Z-ZR809)
- SC JOHNSON PROFESSIONAL Cleanse Heavy Foam Dispenser, 3.25 L, 5.31 x 6.22 x 8.6, Black, PK6, 6PK (GPF3LDQ)
- IMPACT PRODUCTS Safe-Use Plastic Sanitary Napkin Receptacle - Black (1103)
- REVLON CURL IRON PRFCT HEAT3/4"" (RV052CP)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- MEDSOURCE CPR Board, Blue, Polyethylene (MS-CPRB)
- FIRST AID ONLY Eye and Face Shield Combo Set (21-024)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- MEDSOURCE CPR Faceshield, Small, Red (MS-21106)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- Zoro Select CPR Management