No Product Image Available

Zoro Select

Cup Brush, 1 3/4"Dia., Brass Bristle


product price: $18.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Primary Material Application Aluminum, Copper
  • Brush Dia. 1 3/4 in
  • Compatible Tool Type Die Grinder, Drill, Pencil Grinder
  • Wire Dia. 0.012 in
  • Operating Speed - Maximum 13,000 RPM
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Brush Dia. 1 3/4 in
Wire Dia. 0.012 in
Bristle Length 3/4 in

Details

Item Cup Brush
Primary Material Application Aluminum, Copper
Compatible Tool Type Die Grinder, Drill, Pencil Grinder
Operating Speed - Maximum 13,000 RPM
Bristle Type Crimped Wire
Color Silver

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 1 3/4 in, Wire Dia. 0.012 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Die Grinder, Drill, Pencil Grinder, Color Silver, Primary Material Application Aluminum, Copper, Connector Type Shank, Connector Size 1/4 SK, Operating Speed - Maximum 13,000 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.