Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 50In., White
Mfr # CT10WH LN 50
Zoro # G1340263
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Long
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10WH LN 50
- Zoro # G1340263
- UPC # 036394116850
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 50 Long |
Fits Chest Size | 50 in |
Fits Waist Size | 48-1/2" |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Minimum Height | 5 ft 11 in |
Size - Numeric | 50 |
Minimum Chest Size | 48 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 50 in |
Maximum Waist Size | 48 1/2 in |
Maximum Height | 6 ft 3 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 34 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- HY-KO No Dumping Sign 12" x 18" (A11039)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- ZORO SELECT Coverall, Chest 50In., Blue (CT10PB RG 50)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 40In., Navy (CT10NV LN 40)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- ZORO SELECT Coverall, Chest 46In., Blue (CT10PB RG 46)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- Zoro Select Coveralls & Overalls