Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 50In., Blue
Mfr # CT10PB RG 50
Zoro # G3120031
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Regular
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10PB RG 50
- Zoro # G3120031
- UPC # 036394655311
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 50 Regular |
Fits Chest Size | 50 in |
Tag Size | 48 1/2 x 30 |
Maximum Chest Size | 50 in |
Maximum Waist Size | 48 1/2 in |
Size-Body Type | Regular |
Size - Numeric | 50 |
Minimum Chest Size | 48 1/2 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Maximum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 30 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Different, Red Body (13000)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- GEMTOR Self Retracting Lifeline (SWL-30)
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- ZORO SELECT Coverall, Chest 44In., Navy (CT10NV LN 44)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- ZORO SELECT Coverall, Chest 48In., Postman Blue (CT10PB LN 48)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- Zoro Select Workwear and Protective Clothing