Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 48In., Navy
Mfr # CT10NV LN 48
Zoro # G3863912
$38.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CT10NV LN 48
- Zoro # G3863912
- UPC # 036394115969
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Chest Size | 48 in |
Fits Waist Size | 46-1/2" |
Minimum Chest Size | 46 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Tag Size | 46 1/2 x 34 |
Maximum Chest Size | 48 in |
Maximum Waist Size | 46 1/2 in |
Size - Numeric | 48 |
Maximum Height | 6 ft 3 in |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 34 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- FIRST AID ONLY Powder Free Finger Cots, White, L, PK50 (21-027)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Poly/Flc (6842)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 5-1/4"H, White (SA5P)
- ZORO SELECT Coverall, Chest 48In., Postman Blue (CT10PB LN 48)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- Zoro Select Coveralls & Overalls