Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 46In., White
Mfr # CT10WH LN 46
Zoro # G4002826
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Long
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10WH LN 46
- Zoro # G4002826
- UPC # 036394116836
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Chest Size | 46 in |
Maximum Waist Size | 44 1/2 in |
Maximum Chest Size | 46 in |
Maximum Height | 6 ft 3 in |
Size - Numeric | 46 |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 44 1/2 in |
Size-Body Type | Tall |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 34 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, No Trespassing, Landscape, 1014-L-1494 (OS-DS-A-1014-L-1494)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB24)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- ZORO SELECT Coverall, Chest 46In., Postman Blue (CT10PB LN 46)
- DICKIES 36" x 34" White Painter's Bibs Cotton Overall (8953-36X34)
- Zoro Select Workwear and Protective Clothing