Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 44In., White
Mfr # CT10WH LN 44
Zoro # G4850903
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 44 Long
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10WH LN 44
- Zoro # G4850903
- UPC # 036394116829
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 44 Long |
Fits Chest Size | 44 in |
Fits Waist Size | 42-1/2" |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Maximum Waist Size | 42 1/2 in |
Minimum Chest Size | 42 1/2 in |
Minimum Height | 5 ft 11 in |
Size - Numeric | 44 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 34 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9-1/2, Blk, PR (RK6761)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, S, PR (SPGC/A/S)
- HONEYWELL Fendall Porta Stream® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- ZORO SELECT Coverall, Chest 46In., Postman Blue (CT10PB LN 46)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- Zoro Select Workwear