Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 42In., Navy
Mfr # CT10NV LN 42
Zoro # G4841821
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Long
- Insulated No
- Closure Type Zipper
- Fits Chest Size 42 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10NV LN 42
- Zoro # G4841821
- UPC # 036394115938
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 42 Long |
Fits Chest Size | 42 in |
Fits Waist Size | 40-1/2" |
Minimum Height | 5 ft 11 in |
Maximum Waist Size | 40 1/2 in |
Size - Numeric | 42 |
Size-Body Type | Tall |
Maximum Height | 6 ft 3 in |
Tag Size | 40 1/2 x 34 |
Maximum Chest Size | 42 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Minimum Chest Size | 40 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 34 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Ny Edge Lit 6" Lens Kit (AUXL6)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- REEBOK Athltc Style Work Shoes, Stl, 11-1/2M, PR (RB195)
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- ZORO SELECT Coverall, Chest 44In., Navy (CT10NV LN 44)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- Zoro Select Workwear