Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 40In., White
Mfr # CT10WH LN 40
Zoro # G4850894
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Fabric Weight 7.25 oz
- Size 40 Long
- Number of Outside Pockets 7
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10WH LN 40
- Zoro # G4850894
- UPC # 036394116805
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Long |
Fits Chest Size | 40 in |
Fits Waist Size | 38-1/2" |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 38 1/2 in |
Size - Numeric | 40 |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Maximum Chest Size | 40 in |
Maximum Waist Size | 38 1/2 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 34 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Glove Clip, Lime, 9" (3400)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-4-5-10)
- DIAMOND GLOVE ADVANCE Blue Nitrile Gloves, Exam Grade, Powder Free, 5 Mil, Size M, 1000PK (N52M)
- FALLTECH Single Leg, 4 in, Blue (8204)
- ZORO SELECT Coverall, Chest 50In., Blue (CT10PB RG 50)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- Zoro Select Workwear