Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 40In., Postman Blue
Mfr # CT10PB LN 40
Zoro # G4851804
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Long
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10PB LN 40
- Zoro # G4851804
- UPC # 036394655045
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Long |
Fits Chest Size | 40 in |
Fits Waist Size | 38-1/2" |
Maximum Height | 6 ft 3 in |
Minimum Height | 5 ft 11 in |
Size - Numeric | 40 |
Maximum Waist Size | 38 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 40 in |
Tag Size | 38 1/2 x 34 |
Minimum Chest Size | 38 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 34 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-M)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ZORO SELECT Coverall, Chest 40In., Navy (CT10NV LN 40)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- Zoro Select Workwear