Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 40In., Navy
Mfr # CT10NV LN 40
Zoro # G4842975
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Long
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT10NV LN 40
- Zoro # G4842975
- UPC # 036394115921
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 40 Long |
Fits Chest Size | 40 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Maximum Height | 6 ft 3 in |
Size - Numeric | 40 |
Tag Size | 38 1/2 x 34 |
Maximum Chest Size | 40 in |
Maximum Waist Size | 38 1/2 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 38 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 34 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0314YB)
- OCCUNOMIX Hard Hat Shade, Stowaway, HiViz Yellow (899-HVYS)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- ZORO SELECT Coverall, Chest 46In., Postman Blue (CT10PB LN 46)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 50In., Blue (CT10PB RG 50)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ZORO SELECT Coverall, Chest 44In., Navy (CT10NV LN 44)
- ZORO SELECT Coverall, Chest 46In., Blue (CT10PB RG 46)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- Zoro Select Workwear and Protective Clothing