Shop All Liquid Storage Tanks
Zoro Select
Cover, Stainless Steel, Silver, 22 In W
Mfr # SS2RVL
Zoro # G5825102
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 22 in
- For Use With Intermediate Bulk Containers
- Material Stainless Steel
- Color Silver
- Overall Diameter 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SS2RVL
- Zoro # G5825102
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Outside Width | 22 in |
Overall Diameter | 22 in |
Inlet Connection Diameter | 2 in |
Details
Item | Liquid Storage Container Cover |
For Use With | Intermediate Bulk Containers |
Material | Stainless Steel |
Color | Silver |
Product Type | Cover |
Description
Liquid Storage Container Cover, Inlet Connection Diameter 2 in, Product Type Cover, Material Stainless Steel, Overall Diameter 22 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 4 in H, 17-7/8 in L, Blue, 2 PK (K-QSB110BL-2)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED604BL)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 18" x 32.5" H (PAK5103)
- Zoro Select Liquid Storage Tanks