Shop All Door Viewer Covers
Zoro Select
Cover, Polished, 1/2" Hole Dia, PR
Mfr # 19-5001PB
Zoro # G4435389
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Brass
- Viewing Angle 160 Degrees
- Mounting Hole Dia. 1/2 in
- Standards UL listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-5001PB
- Zoro # G4435389
- Country of Origin China
- Category Door Viewer Covers
Dimensions
Mounting Hole Dia. | 1/2 in |
Mounting Hole Diameter | 1/2 in |
Details
Finish | Unfinished |
Material | Brass |
Viewing Angle | 160 Degrees |
Standards | UL listed |
Fire Rating | 90 min |
Item | Door Viewer Cover |
Description
Door Viewer Cover, 160 Degrees Viewing Angle, Mounting Hole Dia. 1/2 in, Unfinished Finish, Material Brass, 90 min Fire Rating, Standards UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017003A626 (L017003A626)
- CROWN 5-1/2" Cabinet Pull with 5" Center to Center Oil Rubbed Bronze Finish (CHP8145810B)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Left (DLA02)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-48-8-210)
- ZORO SELECT Door Viewer Cover, 9/16" Hole Dia., PR (19-5002PB)
- ZORO SELECT Door Viewer Cover, Brass, 9/16" Hole Dia. (19-5002SNK)
- ZORO SELECT Door Viewer Cover, 1/2" Hole Dia. (19-5001SNK)
- DELTANA VIEWER COVER in Brushed Chrome (552COVERU26D)
- PRIME-LINE Brown Plastic Fixed Privacy Cover (S 5088)
- DELTANA Door Viewer Cover for 55211-UL Satin Chrome Finish (552COVERU26D)
- DELTANA VIEWER COVER in Paint Black (552COVERU19)
- Zoro Select Door Viewers and Covers