Shop All Door Reinforcers
Zoro Select
Cover Plate, Plated, 4-1/2" Outside Dia.
Mfr # 19-174-4
Zoro # G4435197
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 1/2 in
- Backset 2 3/8 in
- Material Aluminum
- Finish Brass-Plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-174-4
- Zoro # G4435197
- UPC # 715384001061
- Country of Origin China
- Category Door Reinforcers
Dimensions
Outside Dia. | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 4 in |
Bore Size - Maximum | 2 1/8 in |
Details
Item | Door Reinforcer |
Backset | 2 3/8 in |
Material | Aluminum |
Finish | Brass-Plated |
Color | Silver |
For Use With | 1-3/4 in Door Thickness |
Hardware | Included |
Product Type | Door Reinforcement Plate |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 3/8 in |
Description
Door Reinforcer, Brass-Plated Finish, Backset 2 3/8 in, Material Aluminum, Hardware Included, For Use With 1-3/4 in Door Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/8 In H, PK2 (H311)
- LAMP 1-3/16" W x 1-11/32" H Plain Glass Door Hinge (GH-34/0/S-P)
- THE MARWIN The Marwin KD200BB-68 Pocket Door Knock Down (KD200BB-68)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-169-4)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL9)
- ZORO SELECT Door Reinforcer, SS, H 9 x W 4-1/8 In (1HFL3)
- ZORO SELECT Door Reinforcer, H 12 x W 5 In (2MDG8)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In (1HFL9)
- ZORO SELECT Cover Plate, Plated, 2-3/8" Outside Dia. (19-161-4)
- DEFENDER SECURITY Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack) (U 9546)
- Zoro Select Door Reinforcers