Shop All Door Reinforcers
This Product is Discontinued
Zoro Select
Cover Plate, Plated, 2-3/8" Outside Dia. (Discontinued)
Mfr # 19-174-1
Zoro # G4757039
This Product is Discontinued
Key Features
- Outside Dia. 2 3/8 in
- Material Steel
- Finish Brass-Plated
- Hardware Not included
- For Use With 1-3/4 in Door Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-174-1
- Zoro # G4757039
- Country of Origin China
- Category Door Reinforcers
Dimensions
Outside Dia. | 2 3/8 in |
Details
Item | Door Reinforcer |
Material | Steel |
Finish | Brass-Plated |
Hardware | Not included |
For Use With | 1-3/4 in Door Thickness |
Color | Silver |
Product Type | Door Reinforcement Plate |
Includes Hardware | Hardware Not Included |
Description
Door Reinforcer, Brass-Plated Finish, Material Steel, Hardware Not Included, For Use With 1-3/4 in Door Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.