Shop All Door Reinforcers
Zoro Select
Cover Plate, Plated, 2-3/8" Outside Dia.
Mfr # 19-161-4
Zoro # G4435002
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 3/8 in
- Material Steel
- Finish Brass Plated
- For Use With 1-3/4 in Door Thickness
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-161-4
- Zoro # G4435002
- Country of Origin China
- Category Door Reinforcers
Dimensions
Outside Dia. | 2 3/8 in |
Details
Item | One Hole Cover Plate |
Material | Steel |
Finish | Brass Plated |
For Use With | 1-3/4 in Door Thickness |
Color | Dark Gray |
Hardware | Included |
Description
One Hole Cover Plate, Color Dark Gray, Brass Plated Finish, Material Steel, Outside Dia. 2 3/8 in, For Use With 1-3/4 in Door Thickness, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22011A3)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0360)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601BFXBR)
- LOCKNETICS Door Cord, Medium Duty, 20" L (DC-AL-20)
- ZORO SELECT Door Reinforcer, H 9 x W 4 1/4 In (2MDG7)
- ZORO SELECT Door Reinforcer, H 12 x W 5 In (2MDG8)
- ZORO SELECT Door Reinforcer, SS, H 9 x W 4-1/8 In (1HFL3)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In (1HFL9)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/8 In (1HGL6)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In, Width: 4 1/8 in (1HEZ9)
- LAWNITATOR U9553 Recessed Door Reinforcer Stainless Steel - 2.13 in. 3.88 x 4.5 in. (LA880507)
- Zoro Select Door Accessories