Shop All Door Hole Cover Plates
Zoro Select
Cover Plate, O.D.3-1/2 In., Chrome, PK2
Mfr # 2MDJ8
Zoro # G1731983
product price: $4.15
/pk 2, $2.08/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cover Plate
- Finish Chrome plated
- Material Steel
- Outside Dia. 3 1/2 in
- Inside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDJ8
- Zoro # G1731983
- UPC # 190735037201
- Country of Origin China
- Category Door Hole Cover Plates
Dimensions
Outside Dia. | 3 1/2 in |
Inside Dia. | 2 1/8 in |
Details
Item | Cover plate |
Product Type | Cover Plate |
Finish | Chrome plated |
Material | Steel |
For Use With | 3-1/2 in Doorknobs |
Color | Silver |
Hardware | Included |
Description
Cover Plate, Color Silver, Chrome Plated Finish, Material Steel, Outside Dia. 3 1/2 in, Inside Dia. 2 1/8 in, For Use With 3-1/2 in Doorknobs, Hardware Included, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVCONCSR260 Privacy Cont (PV.CON.CSR.260)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0028-SAM)
- SARGENT 6-Pin Keyblank, LA Keyway, Embossed Do Not Duplicate, 50 Pack (6275LA DND (50PK))
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- ZORO SELECT Cylinder Hole Cover Plate, Brass (1XMU6)
- ZORO SELECT Cover Plate, Brass, O.D. 2 5/8" (3EJD6)
- ZORO SELECT Cover Plate, O.D. 2-3/4 In., Chrome PK2 (2MDJ6)
- ZORO SELECT Cylinder Hole Cover Plate, Steel (1XMU7)
- PRIME-LINE U9516 Hole Cover 2.62 In. (2547230)
- DON-JO Hole Filler Plate up to a 2-1/8" Hole (BF161PC)
- DON-JO 1-5/8" x 4-1/2" Filler Plate for Frame Hinge Cut Out (FF45PC)
- Zoro Select Door Surface Protection