Shop All Door Hole Cover Plates
This Product is Discontinued
Zoro Select
Cover Plate, O.D.3-1/2 In., Brass, PK2 (Discontinued)
Mfr # 2MDJ7
Zoro # G1127786
This Product is Discontinued
Key Features
- Product Type Door Cover Plate
- Outside Dia. 3 1/2 in
- Material Steel
- Inside Dia. 2 1/8 in
- Finish Brass-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDJ7
- Zoro # G1127786
- UPC # 190735037195
- Country of Origin China
- Category Door Hole Cover Plates
Dimensions
Outside Dia. | 3 1/2 in |
Inside Dia. | 2 1/8 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 2 1/8 in |
Details
Item | Door Cover Plate |
Product Type | Door Cover Plate |
Material | Steel |
Finish | Brass-Plated |
For Use With | 3-1/2 in Doorknobs |
Hardware | Included |
Color | Gold |
Compatible Product Type | Doorknobs |
Includes Hardware | Hardware Included |
Description
Door Cover Plate, Color Gold, Brass-Plated Finish, Material Steel, Outside Dia. 3 1/2 in, Inside Dia. 2 1/8 in, For Use With 3-1/2 in Doorknobs, Hardware Included, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.