Shop All Door Hole Cover Plates
Zoro Select
Cover Plate, O.D. 2-3/4 In, Brass, PK2
Mfr # 2MDJ5
Zoro # G3344896
product price: $3.69
/pk 2, $1.85/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Door Cover Plate
- Outside Dia. 2 3/4 in
- Material Steel
- Inside Dia. 1 1/2 in
- For Use With 1-1/2 in Deadbolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MDJ5
- Zoro # G3344896
- UPC # 190735037171
- Country of Origin China
- Category Door Hole Cover Plates
Dimensions
Outside Dia. | 2 3/4 in |
Inside Dia. | 1 1/2 in |
Outside Diameter | 2 3/4 in |
Inside Diameter | 1 1/2 in |
Details
Item | Door Cover Plate |
Product Type | Door Cover Plate |
Material | Steel |
Finish | Brass-Plated |
For Use With | 1-1/2 in Deadbolts |
Color | Gold |
Hardware | Included |
Compatible Product Type | Deadbolts |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 1 1/2 in |
Description
Door Cover Plate, Color Gold, Brass-Plated Finish, Material Steel, Outside Dia. 2 3/4 in, Inside Dia. 1 1/2 in, For Use With 1-1/2 in Deadbolts, Hardware Included, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Sliding Door Cylinder, Satin Chrome (4S73626)
- NATIONAL HARDWARE Bright Nickel Die-Cast Zinc Sash Lock (N148-767)
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- PRIME-LINE Black Plastic Hat Section Screen Door Handle and Latch (Single Pack) (A 187)
- ZORO SELECT Cylinder Hole Cover Plate, Brass (1XMU6)
- ZORO SELECT Cover Plate, O.D. 2-3/4 In., Chrome PK2 (2MDJ6)
- ZORO SELECT Cover Plate, O.D.3-1/2 In., Chrome, PK2 (2MDJ8)
- ZORO SELECT Cover Plate, Brass, O.D. 2 5/8" (3EJD6)
- ZORO SELECT Cylinder Hole Cover Plate, Steel (1XMU7)
- PRIME-LINE U9516 Hole Cover 2.62 In. (2547230)
- DON-JO Filler Plate Kit for 161 Cut Out (FPK161PC)
- Zoro Select Door Accessories