Shop All Door Hole Cover Plates
Zoro Select
Cover Plate, Brass, O.D. 2 5/8"
Mfr # 3EJD6
Zoro # G2168381
product price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Door Cover Plate
- Outside Dia. 2 5/8 in
- Material Steel
- Inside Dia. 1 1/4 in
- Finish Brass-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EJD6
- Zoro # G2168381
- UPC # 190735041949
- Country of Origin China
- Category Door Hole Cover Plates
Dimensions
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 2 5/8 in |
Details
Item | Door Cover Plate |
Product Type | Door Cover Plate |
Material | Steel |
Finish | Brass-Plated |
For Use With | 2 5/8 in Rim or Mortise Cylinders |
Hardware | Included |
Color | Gold |
Shop By | Closeouts |
Includes Hardware | Hardware Included |
Door Thickness - Maximum | 2 5/8 in |
Compatible Product Type | Mortise Cylinders, Rim Cylinders |
Description
Door Cover Plate, Color Gold, Brass-Plated Finish, Material Steel, Outside Dia. 2 5/8 in, Inside Dia. 1 1/4 in, For Use With 2 5/8 in Rim or Mortise Cylinders, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Recessed End Mounting Roller Hinge, PK2 (TD-HTE100)
- SUGATSUNE Dsh-01 Stainless Steel Coat Hook (DSH-01)
- IVES Automatic Flushbolt, Metal Door (FB31P-12-MD US32D)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- ZORO SELECT Cover Plate, O.D.3-1/2 In., Chrome, PK2 (2MDJ8)
- ZORO SELECT Cylinder Hole Cover Plate, Brass (1XMU6)
- ZORO SELECT Cover Plate, O.D. 2-3/4 In., Chrome PK2 (2MDJ6)
- ZORO SELECT Cylinder Hole Cover Plate, Steel (1XMU7)
- PRIME-LINE Steel Door Hole Cover Plate, Antique Brass, Single Pack Single Pack (U 10888)
- DON-JO 1-1/8" x 2-3/4" 161 Cut Out Filler Plate (EF161SDU)
- NU-SET Door Hole Cover, Brass (2171)
- Zoro Select Door Hole Cover Plates