Shop All Faucet Repair and Maintenance
Zoro Select
Cover, Faucet Hole, Steel, Pipe Dia 1/2 In
Mfr # 1PPJ6
Zoro # G3011346
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Chrome
- Material of Construction Chrome/Plastic
- For Use With Sink Holes That Need to be Covered When Not in Use
- Type Faucet Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPJ6
- Zoro # G3011346
- UPC # 190735409695
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length (In.) | 3 1/4 in |
Pipe Dia. (In.) | 1-1/2" |
Overall Length | 3 1/4 in |
Overall Height | 3 1/4 in |
Overall Diameter | 3 1/4 in |
Fits Drain Size | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
Faucet Hole Cover, Overall Diameter 3 1/4 in, Overall Width 1 1/2 in, Shape Round, Product Type Faucet Hole Cover, Finish Chrome, Application Sink Drain, Gauge -, Overall Length 3 1/4 in, Material Plastic, Color Silver, Flow Rate Not Applicable, Overall Height 3 1/4 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port (FBV-255025)
- JONES STEPHENS Round Valve Box, 10" Body and Green Lid (M06010)
- ZURN Rubber Pro Repair Kit, 1-1/4"-2", 975XL (RK114-975XLRPK)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222158)
- ZORO SELECT Cold Index Button, Plastic Material, PK10 (32653)
- ZORO SELECT Faucet Repair Parts, Metal, 1-1/4" x 1-5/16" (99-0282D)
- ZORO SELECT Chrome Escutcheon 23/32 ID (42-4102)
- ZORO SELECT Cover Plate, 14" x 6", Acrylic, Chrome (34043)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-3/4" L (30131)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- AMERICAN STANDARD Handspray f/Kit Fau 1.8GPMFairbury (M950242-0750A)
- Zoro Select Faucet Repair and Maintenance