Shop All Faucet Repair and Maintenance
Zoro Select
Cover, Faucet Hole, Pipe Dia 1 1/2 In
Mfr # 1PPJ5
Zoro # G2458671
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material of Construction Stainless Steel
- Includes Wing Nut
- For Use With Sink Holes That Need to be Covered When Not in Use
- Length (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPJ5
- Zoro # G2458671
- UPC # 190735409688
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 3/4 in |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2" |
Overall Length | 1 3/4 in |
Overall Height | 1 3/4 in |
Fits Pipe Size | 1 1/2 in |
Fits Drain Size | 1 1/2 in |
Overall Diameter | 1 3/4 in |
Overall Width | 1 5/8 in |
Description
Faucet Hole Cover, Overall Diameter 1 3/4 in, Overall Width 1 5/8 in, Shape Round, Product Type Faucet Hole Cover, Includes Wing Nut, Application Sink Drain, Gauge -, Overall Length 1 3/4 in, Material Stainless Steel, Color Silver, Flow Rate Not Applicable, Overall Height 1 3/4 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire HECS 5 Piece Cutter Set for Hand Held Units (HECS)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K4JKABCP)
- HAUSEN 12-Inch Stainless Steel Faucet Connector 3/8'' C X 3/8"C, Faucet Supply Line, 6PK (HA-FC-111)
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC07)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1 In (1PPE4)
- ZORO SELECT Trim Rebuild Kit, For Gerber Faucets (GE10964)
- ZORO SELECT Index Button, Plastic Material, PK10 (30311)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30184)
- ZORO SELECT Faucet Repair Parts, Metal, 1-9/16" x 15/16" (99-0112)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- PRIME-LINE HANDLE-T BRONZE 3/8"" (17243-2-B)
- Zoro Select Faucet Repair and Maintenance