Shop All Bucket Lids & Accessories
Zoro Select
Cover and Ring, Std, Round, Steel, 11-13/16
Mfr # GDC-524-LL
Zoro # G9717994
original price:
$21.69
5% off
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Diameter 11 13/16 in
- Color Black
- Material Steel
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GDC-524-LL
- Zoro # G9717994
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 11 13/16 in |
Overall Diameter | 11 7/8 in |
Width/Diameter | 11 7/8 in Dia. |
Details
Item | Cover and Ring |
Type | Standard |
Color | Black |
Material | Steel |
Shape | Round |
Standards | FDA Compliant |
For Use with Model Number | 5 gal. Steel Pail |
For Use With | 5 gal Steel Pail |
For Container Type | Pail |
Accessory Color | Black |
Accessory Type | Steel Black |
Product Type | Standard |
Description
Cover and Ring, Color Black, Material Steel, Overall Diameter 11 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Product Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- Zoro Select Bucket Lids & Accessories