Shop All Lab Dishes
Zoro Select
Cover 6 7/8X6.25 304 Stainless Steel
Mfr # 75160
Zoro # G4702521
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6 7/8 in
- Width 6 1/4 in
- For Use With 6 7/8 in x 6 1/4 in x 2 1/2 in Instrument Trays, 6 7/8 in x 6 1/4 in x 4 in Instrument Trays
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75160
- Zoro # G4702521
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 6 7/8 in |
Width | 6 1/4 in |
Overall Width | 6 3/8 in |
Overall Height | 1 1/8 in |
Overall Length | 6 7/8 in |
Details
Item | Flat Cover |
Material | Stainless Steel |
For Use With | 6 7/8 in x 6 1/4 in x 2 1/2 in Instrument Trays, 6 7/8 in x 6 1/4 in x 4 in Instrument Trays |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Features | Can Withstand Temperature Up to 275 Degrees F |
Shape | Rectangular |
Description
Flat Cover, Material Stainless Steel, Overall Height 1 1/8 in, Shape Rectangular, Overall Width 6 3/8 in, Overall Length 6 7/8 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, For Use With 6 7/8 in x 6 1/4 in x 2 1/2 in Instrument Trays, 6 7/8 in x 6 1/4 in x 4 in Instrument Trays, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- Zoro Select Labware