Shop All Lab Dishes
Zoro Select
Cover 12 3/4X20 3/4 304SS
Mfr # 77250
Zoro # G4651281
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 20 3/4 in
- Width 12 3/4 in
- For Use With 20 7/8 in x 12 3/4 in x 2 3/8 in Instrument Trays
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 77250
- Zoro # G4651281
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 20 3/4 in |
Width | 12 3/4 in |
Overall Length | 21 in |
Overall Height | 1 3/8 in |
Overall Width | 12 7/8 in |
Details
Item | Flat Cover |
Material | Stainless Steel |
For Use With | 20 7/8 in x 12 3/4 in x 2 3/8 in Instrument Trays |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Sterile/Non-Sterile | Sterile |
Shape | Rectangular |
Description
Flat Cover, Material Stainless Steel, Overall Height 1 3/8 in, Shape Rectangular, Overall Width 12 7/8 in, Overall Length 21 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, For Use With 20 7/8 in x 12 3/4 in x 2 3/8 in Instrument Trays, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Convex Mirror, 38Mm Dia / 250Mm Fl (MCV310)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- Zoro Select Labware