Shop All Lab Dishes
Zoro Select
Cover 10.75X12.75 304SS
Mfr # 75120
Zoro # G4659697
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 12 3/4 in
- Width 10 3/8 in
- For Use With 12 3/4 in x 10 3/8 in x 21/2 in Instrument Trays
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 75120
- Zoro # G4659697
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 3/4 in |
Width | 10 3/8 in |
Overall Width | 10 3/8 in |
Overall Length | 12 3/4 in |
Overall Height | 2 1/2 in |
Details
Item | Flat Cover |
Material | Stainless Steel |
For Use With | 12 3/4 in x 10 3/8 in x 21/2 in Instrument Trays |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Sterile |
Shape | Rectangular |
Description
Flat Cover, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 10 3/8 in, Overall Length 12 3/4 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, For Use With 12 3/4 in x 10 3/8 in x 21/2 in Instrument Trays, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, Black, PK1000 (73800-15415)
- CRM BY VELAB CRM Serological Pipettes- Volume 10mL, Orange, Individually Wrapped, Sterile (CRM-0016PS)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- RPI Myricetin, 10 MG (M95100-0.010)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- GLOBE SCIENTIFIC Weigh Dish, 100mL, Square, PK500 (3621)
- Zoro Select Labware