Shop All Black Pipe Fittings
Zoro Select
Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling
Mfr # HDC600
Zoro # G000722046
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Heavy-Duty Clamp Coupling
- Fitting Connection Type Female Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Pipe Size (Fittings) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDC600
- Zoro # G000722046
- UPC # 810074082778
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" |
Overall Length | 4 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Heavy-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 6 in, Female, 6 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- KOHLER Hanger Bracket 6.00 (1044183-01-MX)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- RHEEM 80 gal, Electric Water Heater, 480V, Single, Three Phase (ELD80-TB 480V)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- ZORO SELECT Female Socket, Cast Iron No-Hub Closet Flange (222966)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (6KH99)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222139)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001464)
- Zoro Select Fittings