Shop All Black Pipe Fittings
Zoro Select
Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling
Mfr # HDC 200
Zoro # G800722055
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Heavy-Duty Clamp Coupling
- Fitting Connection Type Female Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDC 200
- Zoro # G800722055
- UPC # 810074082709
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Heavy-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 2 in, Female, 2 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- DELTA Stem Assembly (RP1740)
- RHEEM Element, 120V 2000W (SP10868GL)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 150)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y74)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA3)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300403)
- Zoro Select Fittings