Shop All Black Pipe Fittings
Zoro Select
Female Coupling, Stainless Steel Coupling
Mfr # SSC800
Zoro # G300722197
original price:
$19.46
6% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Standard-Duty Clamp Coupling
- Fitting Connection Type Female Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Pipe Size (Fittings) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSC800
- Zoro # G300722197
- UPC # 810074082891
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Overall Length | 4 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Description
Standard-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 8 in, Female, 8 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X5)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K (KS06100)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- ZORO SELECT 3/8" MNPT Galvanized Hex Head Plug (1MPL5)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW7)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- ZORO SELECT Socket Weld, Black Forged Steel Union (1MNU3)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783YA1)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY8)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000464)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002005)
- Zoro Select Fittings