Shop All Black Pipe Fittings
Zoro Select
Female Coupling, Stainless Steel Coupling
Mfr # SSC400
Zoro # G700722193
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Standard-Duty Clamp Coupling
- Fitting Connection Type Female Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSC400
- Zoro # G700722193
- UPC # 810074082846
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Standard-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 4 in, Female, 4 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/16" MNPT 316 SS Hex Head Plug (1 PH-SS)
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/8" Pipe Size (207ACBH-6)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- ZORO SELECT Female Coupling, Stainless Steel Coupling (SSC300)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P599)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810028019)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818907289)
- ZORO SELECT Female Socket, Cast Iron P - Trap W / 1/2" Primer Tap (228532)
- ZORO SELECT Black Nipple, Seamless, 3/4x1 1/2 (793PZ6)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040407)
- Zoro Select Black Pipe Fittings