Zoro Select

Female Coupling, Stainless Steel Coupling


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Stainless Steel
  • Specific Fitting Shape Standard-Duty Clamp Coupling
  • Fitting Connection Type Female Coupling
  • Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
  • Pipe Fitting Connection Type Coupling
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 1-1/2" x 2"
Fitting Side A Nominal Pipe Size 2 in
Overall Length 3 in
Fitting Side B Nominal Pipe Size 1 1/2 in

Description

Standard-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 2 in, Female, 1 1/2 in, Female, Coupling, 0 psi Maximum Operating Pressure

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.