Shop All Black Pipe Fittings
Zoro Select
Coupling Stainless Steel Coupling
Mfr # SSC200
Zoro # G400722073
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Standard-Duty Clamp Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSC200
- Zoro # G400722073
- UPC # 810074082808
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Description
Standard-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 2 in, Female, 2 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Urinal Spud Assy (1212716)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 6"" (PVC00300 1600)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMX2)
- ZORO SELECT 3/4" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002856)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220610)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT6)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y65)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Union Class 3000 (1MNU7)
- ZORO SELECT 2" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- Zoro Select Black Pipe Fittings