Shop All Black Pipe Fittings
Zoro Select
Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling
Mfr # XHD 150
Zoro # G900722085
original price:
$11.60
20% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Coupling
- Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XHD 150
- Zoro # G900722085
- UPC # 810074084321
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Stainless Steel Coupling, Stainless Steel, 305 SST, Class 0 psi, 1 1/2 in, Female, 1 1/2 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve – Blue Handle, Lead-Free (REV100PB)
- KOHLER Highline 1.1 Gpf Pressure Tlt W/Rh Trip (3519-RA-7)
- KOHLER Strainer, For Kitchen Sink, Stainless (GP41398-CP)
- LEGEND VALVE 4" GALVANIZED CAP (352-491C)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 150)
- ZORO SELECT Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack (5P515)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW800)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX9)
- ZORO SELECT 3" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (2WU34)
- Zoro Select Black Pipe Fittings