Shop All Conduit Fittings
Zoro Select
Coupling, Setscrew, 2 In
Mfr # 3LV08
Zoro # G2304601
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Zinc
- Overall Length 3 7/16 in
- Conduit Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LV08
- Zoro # G2304601
- UPC # 190735480144
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 7/16 in |
Conduit Trade Size | 2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Zinc |
Item | Set Screw Coupling |
For Use With | EMT Conduit |
Material | Zinc |
Description
Set Screw Coupling, Zinc, Overall Length 3 7/16 in, Conduit Fitting Type Coupling, For Use With EMT Conduit, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- ZORO SELECT EMT Connector, 2 PC, Conduit Size 3/4 In (2DDF1)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- ZORO SELECT Connector, Setscrew, Insulated, 2 In (3LT60)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- Zoro Select Conduit Fittings