Shop All Conduit Fittings
Zoro Select
Coupling, Setscrew, 1 In
Mfr # 3LP82
Zoro # G1502532
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 1 7/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LP82
- Zoro # G1502532
- UPC # 190735479377
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Details
For Conduit Type | IMC, RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Plain |
Item | Set Screw Coupling |
For Use With | RMC |
Material | Steel |
Shop By | Closeouts |
Description
Set Screw Coupling, Steel, Trade Size 1 in, Overall Length 1 7/8 in, Finish Plain, Conduit Fitting Type Coupling, For Use With RMC, For Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- Zoro Select Conduit Fittings