Shop All Conduit Fittings
This Product is Discontinued
Zoro Select
Coupling, Setscrew, 1 1/2 In (Discontinued)
Mfr # 3LP84
Zoro # G1869411
This Product is Discontinued
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 2 5/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LP84
- Zoro # G1869411
- UPC # 190735479391
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/8 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Details
For Conduit Type | IMC, RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Plain |
Item | Set Screw Coupling |
For Use With | RMC |
Material | Steel |
Description
Set Screw Coupling, Steel, Trade Size 1 1/2 in, Overall Length 2 5/8 in, Finish Plain, Conduit Fitting Type Coupling, For Use With RMC, For Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.