Shop All Coupling Nuts
Zoro Select
Coupling Nut Reducer, 7/8"-9 and 5/8"-11, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd
Mfr # 1JE67
Zoro # G2990723
product price: $16.65
/pk 5, $3.33/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
Hex Type
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 1-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JE67
- Zoro # G2990723
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 7/8"-9 and 5/8"-11 |
Overall Length | 1-3/4 in |
Hex Width | 1-1/4 in |
Length | 1 3/4 in |
Dia./Thread Size | 7/8"-9 and 5/8"-11 |
Thread Size A | 7/8"-9 |
Width Across Flats | 1 1/4 in |
Thread Size B | 5/8"-11 |
Description
Coupling Nut Reducer, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Thread Size A 7/8 In.-9, Thread Size B 5/8 In.-11, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 1 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Minimum Tensile Strength 16,700 psi, Pack Size Small Pack, Proof Load 90,000 psi, Rockwell Hardness C32, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39607)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/8 in Bore Dia., 10 PK (U36050.262.0001)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07133)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04110.050.0300)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (250367BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (204604BG)
- ZORO SELECT Coupling Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (250229BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250288BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 50 PK (753616NCUP)
- ZORO SELECT Coupling Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250406BG)
- Zoro Select Coupling Nuts