Shop All Coupling Nuts
Zoro Select
Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 10 PK
Mfr # 1JE61
Zoro # G2981395
product price: $31.15
/pk 10, $3.11/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
Hex Type
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/4 in
- Hex Width 13/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JE61
- Zoro # G2981395
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 and 1/2"-13 |
Overall Length | 1-1/4 in |
Hex Width | 13/16 in |
Thread Size B | 1/2"-13 |
Dia./Thread Size | 5/8"-11 and 1/2"-13 |
Width Across Flats | 13/16 in |
Thread Size A | 5/8"-11 |
Length | 1 1/4 in |
Description
Coupling Nut Reducer, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Thread Size A 5/8 In.-11, Thread Size B 1/2 In.-13, Thread Style Fully Threaded, Hex Width 13/16 in, Overall Length 1 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Minimum Tensile Strength 10,500 psi, Pack Size Small Pack, Proof Load 90,000 psi, Rockwell Hardness C32, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK (DHO-14ST PA)
- ZORO SELECT Binding Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4903T6S)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01209.031.0400)
- ZORO SELECT Coupling Nut Reducer, 5/8"-11 and 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 10 PK (250681BG)
- ZORO SELECT Coupling Nut Reducer, 7/8"-9 and 3/4"-10, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd (1JE69)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE53)
- ZORO SELECT Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK (M11400.050.0001)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 4 PK (250332BG)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- ZORO SELECT Coupling Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250406BG)
- Zoro Select Coupling Nuts