Shop All Coupling Nuts
Zoro Select
Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK
Mfr # M11400.080.0001
Zoro # G0547998
original price:
$25.49
30% off
new price: $17.75
/pk 100, $0.18/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 24 mm
- Hex Width 13 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11400.080.0001
- Zoro # G0547998
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Length | 24 mm |
Hex Width | 13 mm |
Length (Straight Wireway) | 24 mm |
Dia./Thread Size | M8-1.25 |
Length | 24 mm |
Width Across Flats | 13 mm |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Material Type | Steel |
Finish Type | Zinc Plated |
Type | Coupling |
Thread Type | Metric |
Fastener Finish | Zinc |
Basic Material | Steel |
Nut Style | Coupling Nut |
Fastener Thread Direction | Right Hand |
Description
Coupling Nut, Material Steel, Finish Zinc Plated, Thread Size M8-1.25, Hex Width 13 mm, Overall Length 24 mm, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (932962)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (908125-20-PK25)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- ZORO SELECT Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK (M11400.050.0001)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 50 PK (M11400.100.0001)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK (250561BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250302BG)
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 5/8"-11, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (1JE65)
- ZORO SELECT Coupling Nut, M27-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 81 mm Lg, 41 mm Hex Wd, 5 PK (M11400.270.0001)
- ZORO SELECT Coupling Nut, 5/8"-11, Brass, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250018BG)
- Zoro Select Coupling Nuts