Shop All Coupling Nuts
Zoro Select
Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK
Mfr # 250440BG
Zoro # G3048245
product price: $23.45
/pk 10, $2.34/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/2 in
- Hex Width 7/16 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250440BG
- Zoro # G3048245
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 1-1/2 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | M6-1.00 |
Length | 38 mm |
Width Across Flats | 11 mm |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size M6 x 1.00, Thread Style Fully Threaded, Hex Width 7/16 in, Overall Length 1 1/2 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250443BG)
- ZORO SELECT Coupling Nut, M20-2.50, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (205818BG)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250446BG)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (250375BG)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (250295BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 4 in Lg, 3/4 in Hex Wd, 2 PK (250537BG)
- AMPG Coupling Nut, #6-32, Aluminum, Plain, 1/2 in Lg, 5/16 in Hex Wd (NUT608632)
- Zoro Select Coupling Nuts