Shop All Coupling Nuts
Zoro Select
Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 27 mm Lg, 10 mm Hex Wd
Mfr # M618D6334A2
Zoro # G8539083
product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 27 mm
- Hex Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M618D6334A2
- Zoro # G8539083
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 27 mm |
Hex Width | 10 mm |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 6334 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Type | Hex |
Description
Coupling Nuts,M6-1.0X18X10 D6334,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/8, PK100 (SSCIA-100037USA-100BX)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1", PK100 (U07890.025.0100)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK (250561BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 2-1/4 in Lg, 1-1/8 in Hex Wd, 2 PK (205271BG)
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- ZORO SELECT Coupling Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 2-3/4 in Lg, 1-3/8 in Hex Wd (U51106.100.0275)
- ZORO SELECT Coupling Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (1HY48)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250135BG)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- Zoro Select Coupling Nuts